References
Sandvik Coromant:A16R-STFPR 11-R
Rubix:1034827
Manufacturer :5721961



Product details : A16RSTFPR11R-SVIK COROTURN 111 SOL
CoroTurn® 111 boring bar for turning
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Total length | 200 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 162.80 excl. VAT
/ Each
£ 195.36 incl. VAT
- Usually arrives within 14 working days
