• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A

LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A

Cos

See technical information

References

Legrand:412429
Rubix:250A3886
Manufacturer :412429
EAN:3245064124294
brand logo
brand logo

Product details : LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 88.48 excl. VAT
/ Each
£ 106.18 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (ABB 1SFA187002R8001 GE CONTACT BLOCK 1NOSIEMENS RELAY4NODC24V 3RH2140-1BB40CROMPTON CONTROLS PB088CNCBP EMERG STOP TWIST RELEASE PB C/W 1 N/C COCROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUPSCHNEIDER AUXILARY LUA1C11MOELLER N/O CONTACT BLOCK M22-K10SIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86SIEMENS 3RT20351AF00 POWER CONTACTORCROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (SCHNEIDER ELECTRIC LC1D183P7 CONTACTOR (H)99 MM X (W)45 MM X (D)86 MMABB GJL1213001R0101 MINI CONTACTORSCHNEIDER ATS01 3A 110-480V ATS01N103FTMOELLER 277146 DILM25-10(RDC24) OVERLOAD RELAY 2.4 - 4A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap