• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. SCHNEIDER ATS01 3A 110-480V ATS01N103FT

SCHNEIDER ATS01 3A 110-480V ATS01N103FT

Contactor Schneider Electric

See technical information

References

Schneider Electric:ATS01N103FT
Rubix:153A4717
EAN:3389110667134
brand logo
brand logo

Product details : SCHNEIDER ATS01 3A 110-480V ATS01N103FT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 210.66 excl. VAT
/ Each
£ 252.79 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)CROMPTONCO CR12/13 THERMAL OVERLOAD MANUAL RESETCROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4NCROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIASCHNEIDER CONTACTOR NO COIL LC1F150CROMPTON CONTROLS CR16/18 OVERLOAD 13 - 18A (H)57 MM X (W)44 MM X (D)8SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTORMOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTINGCROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND COCROMPTON CONTROLS 3DL2EZS DOL NO OVERLOAD 18A MAX 415V (H)174 MM X (W)MOELLER N/O CONTACT BLOCK M22-K10SCHNEIDER ALTISTART ATS01N232QNSCHNEIDER CONTACTOR LC1D115P7
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap