Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
<Ā Back
Rubix Categories
MaintenanceĀ & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SCHNEIDER ELECTRIC LC1D183P7 CONTACTOR (H)99 MM X (W)45 MM X (D)86 MM
SCHNEIDER ELECTRIC LC1D183P7 CONTACTOR (H)99 MM X (W)45 MM X (D)86 MM
TeSys D
References
schneider electric:
LC1D183P7
rubix:
234A5795
ean:
3389110803785
Technical specifications
Operational tension
690Ā
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC LC1D183P7 CONTACTOR (H)99 MM X (W)45 MM X (D)86 MM
Contactor (H)99 mm x (W)45 mm x (D)86 mm
Technical specifications
Attributes
Operational tension
690Ā
V
Mounting typ
Rail and Plate
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
60.52
excl. VAT
/
Each
Ā£
72.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RCD CUDIS-SU13P
MOELLER 216505 M22-AK11 CONTACT ELEMENT MODULE SCREW T
SCHNEIDER CONTACT LC1D18U7
SCHNEIDER CONTACTOR NO COIL LC1F150
SCHNEIDER CONTACT BLOCK LA1KN31
CUDIS SURGE PROTECTION CU03 3 MODULE IP65 ENCLOSURE (H)182 MM X (W)100
CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0A
CROMPTON CONTROLS PB040CBP N/C CONTACT
SCHNEIDER CONTACTOR LC1D25U7
SCHNEIDER ATS01 3A 110-480V ATS01N103FT
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
CROMPTON CONTROLS PB039CBP N/O CONTACT
CROMPTON CONTROLS CBF11 1NO 1NC ADD ON AUX BLOCK (H)47 MM X (W)23 MM X
SIEMENS 3RT1054-6AP36 SIEMENS POWER CONTACTOR
CROMPTON CONTROLS 3DL2EZS DOL NO OVERLOAD 18A MAX 415V (H)174 MM X (W)