Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,409)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,694)
Protection, Safety & Hygiene
(55,476)
Equipment
(10,039)
Fasteners, Adhesives & Tapes
(17,631)
Maintenance & Repairs
(5,514)
Welding
(1,013)
New Products
Lubricants
(933)
Paints and Fittings
(416)
Brushes
(385)
Cleaning
(11)
Miscellaneous maintenance
(301)
Electrics, electronics and lighting
(3,468)
See Maintenance & Repairs
Electrics and lighting
(3,037)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
MOELLER 277146 DILM25-10(RDC24) OVERLOAD RELAY 2.4 - 4A
MOELLER 277146 DILM25-10(RDC24) OVERLOAD RELAY 2.4 - 4A
Overload relay
See technical information
References
Moeller (Eaton):
277146
Rubix:
253A8410
Product details : MOELLER 277146 DILM25-10(RDC24) OVERLOAD RELAY 2.4 - 4A
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
Delivery usually within (
3
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SCHNEIDER CONTACTOR LC1D09B7
SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41
SIEMENS AC-3 4KW/400V SCREW 3RT2016-1BB42
SIEMENS CONTACTOR NG 3RT2015-1AF01
CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8
CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
SCHNEIDER ZB4BW0B12 XB4 CONTACT & LIGHT BLOCK 24V WHITE LIGHT 1 NC
MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACT
SCHNEIDER TELEMEC AUX CONTACT GVAE11
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
CROMPTON CONTROLS 3DL2EZS DOL NO OVERLOAD 18A MAX 415V (H)174 MM X (W)
CROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (D
CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
SCHNEIDER NSYTRV22BL BLUE DIN RAIL TERM BLOCK 2.5MM2
SCHNEIDER 32A/230V CONTACTOR LC1D32P7