CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
CC Range
See technical informationSee documentsReferences
Crompton Controls:CR09/8
Rubix:234A7054

Documents
Product details : CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
Overload 5.5 - 8A (H)57 mm x (W)44 mm x (D)86 mm
Technical specifications
Attributes
| Max. switching current | 8 A |
|---|---|
| Mounting typ | cmb mount |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
