References
Dormer:G13510.0
Rubix:1066947
EAN:7320760144817



Product details : DOR HSS C'SINK 10.0
HSS countersink 60° with 3 cutting edges, cylindrical shank DIN 334 C, TiN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Technical specifications
Attributes
| Bevel angle | 60 ° |
|---|---|
| Diameter | 10 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | din 334 c |
| Total length | 50 mm |
| Body material | hss |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 31.01 excl. VAT
/ Each
£ 37.21 incl. VAT
- Usually arrives within 14 working days
