References
Dormer:G14212.4
Rubix:1067013
EAN:7320760149294




Product details : DOR HSS C'SINK 12.4
90° Countersink with extra radial relief for soft or gummy
materials. Bright finish improves chip flow in these materials
materials. Bright finish improves chip flow in these materials
DRILL BIT 12.4X2.8 3D QC G142 EBAVURER/CHANFREINER 90DEG HSS
Strengths
HSS material
Bright coating
90 degree Countersink point angle
Bright coating
90 degree Countersink point angle
Applications
Chamfering
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 12.4 mm |
| Number of teeth | 3 |
| Tail | 8 mm |
| Tail diameter | 8 mm |
| Din standard | din 335 c |
| Total length | 56 mm |
| Body material | hss |
| Coating | bright |
Show UNSPSC/ECL@SS
£ 41.33 excl. VAT
/ Each
£ 49.60 incl. VAT
- Usually arrives within 14 working days
