Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.25.0 869745
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.25.0 869745
Easycut chilling chisel - hss co5% - 90 °
References
giss cutline:
869745
rubix:
869745
ean:
3660338234439
Technical specifications
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.25.0 869745
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
10
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.66
excl. VAT
/
Each
£
78.79
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DOR HSS CSINK 11.5
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.6.3 869749
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
DOR HSS CBORE 20.0X13.5
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 10.0MM
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.25.0 847152
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
DOR HSS TIALN CSINK 20.5
DOR HSS CSINK 20.0
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
ROEBUCK HSS COUNTERSUNK 25.0MM