Countersink
Diameter | 31.5 mm |
---|---|
Tail diameter | 31.5 mm |
Small diameter | 10 mm |
Diameter | 31.5 mm |
---|---|
Tail diameter | 31.5 mm |
Small diameter | 10 mm |
Total length | 118 mm |
Body material | HSS |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Super Alloy;Others |
Angle | 60 ° |
Usually arrives within 14 working days