Conical HSS miller Dormer
Diameter | 16 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 12 mm |
Diameter | 16 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 12 mm |
Number of teeth | 10 |
Total length | 60 mm |
Body material | HSS-E |
Cutting angle | 45 ° |
Usually arrives within 14 working days