Countersink
Diameter | 26 mm |
---|---|
Tail diameter | 26 mm |
Small diameter | 3.8 mm |
Diameter | 26 mm |
---|---|
Tail diameter | 26 mm |
Small diameter | 3.8 mm |
Total length | 106 mm |
Body material | HSS |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Super Alloy;Others |
Angle | 90 ° |
Usually arrives within 14 working days