Conical HSS miller Dormer
Diameter | 25 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 12 mm |
Diameter | 25 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 12 mm |
Number of teeth | 10 |
Total length | 67 mm |
Body material | HSS-E |
Cutting angle | 60 ° |
Usually arrives within 14 working days