Countersink
Diameter | 40 mm |
---|---|
Tail diameter | 40 mm |
Small diameter | 12.5 mm |
Diameter | 40 mm |
---|---|
Tail diameter | 40 mm |
Small diameter | 12.5 mm |
Total length | 150 mm |
Body material | hss |
Machining material | steel;stainless steel;cast iron;non-ferrous metal;super alloy;others |
Angle | 60 ° |
Usually arrives within 14 working days