Countersink
Diameter | 40 mm |
---|---|
Tail diameter | 40 mm |
Small diameter | 10 mm |
Diameter | 40 mm |
---|---|
Tail diameter | 40 mm |
Small diameter | 10 mm |
Total length | 140 mm |
Body material | hss |
Machining material | steel;stainless steel;cast iron;non-ferrous metal;super alloy;others |
Angle | 90 ° |
Usually arrives within 14 working days