Countersunk-head screws for thermoplastics
Length | 16 mm |
---|---|
Material/finishing | Stainless steel A2 |
Standard | Art. 9090 |
Length | 16 mm |
---|---|
Material/finishing | Stainless steel A2 |
Standard | Art. 9090 |
Thread surface | Total |
Shape of head | Milled |
Type of imprint | Torx |
Imprint size | TX6 |
Type of threading | Thermoplastic |
Threading diameter | 2 mm |
Usually arrives within 14 working days