Screws non-metric
Filter Options
Categories
metal screw with non-metric thread (265)
1Brand
spartex
(265)
3 Product(s) with 265 variant(s):
SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 2X10 TX6 90902T20 10
- spartex:VTFTHERMOTX2X10EFA2
- rubix:269A0801
- manufacturer :90902T20 10
- ean:4043377407672
- In stock: Next day delivery
- Length:10 mm
- Type of imprint:hexagonal (hex)
- Material/finishing:Stainless Steel A2
£ 10.25 excl. VAT
/ 500 pieces
SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X8 TX10 90912T30 8
- spartex:VTBTHERMOTX3X8EFA2
- rubix:268A9988
- manufacturer :90912T30 8
- ean:4043377395504
- In stock: Next day delivery
- Length:8 mm
- Type of imprint:hexagonal (hex)
- Material/finishing:Stainless Steel A2
£ 15.40 excl. VAT
/ 500 pieces
SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 2.5X16 TX8
- spartex:VTRTHERMOTX2,5X16EFA2
- rubix:269A1367
- manufacturer :91912T25 16
- ean:4043377408853
- Usually arrives within 14 working days
- Length:16 mm
- Type of imprint:hexagonal (hex)
- Material/finishing:Stainless Steel A2
£ 23.50 excl. VAT
/ 500 pieces



