SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 3X20 TX10
Countersunk-head screws for thermoplastics
See technical informationReferences
Spartex:VTFTHERMOTX3X20EFA2
Rubix:269A0823
Manufacturer :90902T30 20
EAN:4043377395276


Technical specifications
| Length | 20 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX COUNTERSUNK HD SCR FOR THERMO PLASTICS A2 3X20 TX10
Countersunk head screws for thermo plastics A2 3X20 T10
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ 500 pieces
£ 17.34 incl. VAT
- Usually arrives within 14 working days
Length
20 mm