M16 X 40 SOCKET COUNTERSUNK 10.9 PACK OF 5


Countersunk socket

References
rubix-uk:M16X40SKTCSK-10.9/5
rubix:8842787
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : M16 X 40 SOCKET COUNTERSUNK 10.9 PACK OF 5


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Threading diameter16 mm
Class10.9
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
  • Usually arrives within 14 working days