Countersunk socket
Length | 16 mm |
---|---|
Material/finishing | steel |
Standard | din 7991 |
Length | 16 mm |
---|---|
Material/finishing | steel |
Standard | din 7991 |
Threading diameter | 3 mm |
Thread surface | total |
Class | 10.9 |
Type of imprint | hexagonal |
Type of threading | metric |
Usually arrives within 14 working days