References
Rubix-UK:M6X25SKTCSK-10.9/50
Rubix:80327242

Product details : M6 X 25 SKT CSK 10.9 PK 50
Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 7991 |
| Type of imprint | hexagonal (hex) |
| Thread surface | total |
| Metrical diameter | M6 |
| Quality Grade | 10.9 |
| Threading diameter | 6 mm |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- In stock: Next day delivery
