SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 5X90 PZ2 7997250 90
Countersunk wood screws with cross recess
See technical informationReferences
Spartex:VBTFPZ5X90PFA2-50
Rubix:268A5813
Manufacturer :7997250 90
EAN:4043377185563


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED ROUND HD WOOD SCR A2-50 5X90 PZ2 7997250 90
Cross recessed round head wood screws A2-50 5X90 pz2 DIN 7997
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7997 |
| Shape of head | milled |
| Imprint size | pz2 |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ 100 pieces
£ 13.88 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
90 mm