References
SMC:KKA4P-03F-1
Rubix:123A4998
Manufacturer :KKA4P-03F-1
EAN:3618036075250

Documents
Product details : SMC KKA4P-03F-1 S/S COUPLING
S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | stainless steel 304 |
| Profile | kka |
| Max. temperature | 150 °C |
| Weight | 0.0258 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Delivery usually within ( 19 ) days