References
SMC:KK130P-04F
Rubix:213A9782
Manufacturer :KK130P-04F
EAN:3618036077544

Documents
Product details : SMC KK130P-04F S COUPLER
S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Female Thread.
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.
Piping Port Size: Rc 1/2
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, NPT1/8, NPT1/4, NPT3/8, NPT1/2.
Piping Port Size: Rc 1/2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x42x31 mm |
|---|---|
| Logistic Weight | 51 g |
| Connection 1 | r 1/2 |
| Material | structural steel |
| Profile | kk130p |
| Max. temperature | 80 °C |
| Weight | 0.117 kg |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 19.55 excl. VAT
/ 5 pieces
£ 23.46 incl. VAT
- Delivery usually within ( 4 ) days