NORGREN 238220048 COUPLING FEMALE THREAD G1/2
Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:238220048
Rubix:123A1867
Manufacturer :238220048


Technical specifications
| Connection 1 | g1/2 (female thread, iso g/bspp) |
|---|---|
| Material | body and sleeve: nickel-plated brass; valve: brass; spring and balls: stainless steel; seals: nbr (nitrile) |
Documents
Product details : NORGREN 238220048 COUPLING FEMALE THREAD G1/2
Strengths
•Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Single handed operation
European standard industrial coupling
High flow rate, low pressure drop
Industrial standard profile
Single handed operation
European standard industrial coupling
High flow rate, low pressure drop
Industrial standard profile
Technical specifications
Attributes
| Connection 1 | g1/2 (female thread, iso g/bspp) |
|---|---|
| Material | body and sleeve: nickel-plated brass; valve: brass; spring and balls: stainless steel; seals: nbr (nitrile) |
| Profile | industrial profile (european standard, ø 7.2 mm) |
| Max. temperature | 100 °C |
| Weight | 0.095 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- Usually arrives within 14 working days