NORGREN 233410028 D'BLE SHUTOFF COUP MALE R 1/4IN
Double shut off quick release coupling male thread series 233
See technical informationReferences
IMI Norgren:233410028
Rubix:123A9122
Manufacturer :233410028


Technical specifications
| Connection 1 | g1/4 male (iso g / bspp) |
|---|---|
| Material | nickel-plated brass |
Product details : NORGREN 233410028 D'BLE SHUTOFF COUP MALE R 1/4IN
▪ Double shut off: After disconnection the flow stops in both coupling and plug. The medium is retained in both connection lines and pressure is not released
▪ Single handed operation
▪ Compact robust construction
▪ High flow, low pressure drop
▪ Wide range of connections
▪ Single handed operation
▪ Compact robust construction
▪ High flow, low pressure drop
▪ Wide range of connections
Quick Release Coupling
Technical specifications
Attributes
| Connection 1 | g1/4 male (iso g / bspp) |
|---|---|
| Material | nickel-plated brass |
| Profile | series 233 (nominal ø 5 mm) |
| Max. temperature | 100 °C |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- Usually arrives within 14 working days