Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059268 COUPLING SOCKET NPHS-D6-P-G38
FESTO 8059268 COUPLING SOCKET NPHS-D6-P-G38
Coupling Socket
References
festo:
NPHS-D6-P-G38
rubix:
204A2776
manufacturer :
8059268
ean:
4052568290146
Technical specifications
Connection 1
g 3/8 in
Material
nickel-plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059268 COUPLING SOCKET NPHS-D6-P-G38
Technical specifications
Attributes
Connection 1
g 3/8 in
Material
nickel-plated brass
Profile
nphs
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.90
excl. VAT
/
Each
£
23.88
incl. VAT
Delivery usually within (
6
) days
Select variants (3)
Add to cart
Check our products from related categories
PCL XF COUPLING MALE R1/2 INCH AC71JM
SMC KK6P-16L MALE CONN ONE TOUCH 16MM ELBOW
SMC KK130P-02MS S COUPLER
TSUBAKI 1620060180 CR6018-J COUPLING BODY
CAMOZZI QRC-PLUG-HOSE TAIL-9MM 5650 09
SMC KK2P-04L S COUPLER
ACTSEALTIT TST-TS019EG13 1/4 MALE COUPLER
SMC KKA4S-02F S/S COUPLING
SMC E100-M5-A END BLOCK ADAPTOR
SMC KK2S-01MS S COUPLER
FESTO 8059258 QUICK COUPLING PLUG NPHS-S6-M-G14
AVENTICS 1823376012
SMC KK4P-03F FITTING
TST 6MM H/TAIL NIPPLE TS019HU06
SMC KK4S-80N FEMALE CONN W/NUT FOR HOSE 12/