Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
AVENTICS 1823376012
AVENTICS 1823376012
Single snap-on couplings, series CP1
References
aventics:
1823376012
rubix:
272A9935
Technical specifications
Material
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 1823376012
Technical specifications
Attributes
Material
Brass
Max. temperature
90
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.05
excl. VAT
/
Each
£
19.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PCL C01A03 CO1A03 TWIN HOLD ON TYRE VALVE CONNECTOR
PCL STANDARD ADAPTOR HOSE TAILPIECE 1/4 INCH (6.35MM) ACA1793
SMC KK130S-01F S COUPLER
SMC KK4P-10H S COUPLER
SMC KK6P-12L FITTING
ACTUATOR SOLUTIONS TST-TS019DG13 1/4 FEMALE COUPLER
SMC KK2P-23E S COUPLER
SMC KKA3S-01F-1 SOCKET
PCL XF COUPLING FEMALE RP1/4 INCH AC71CF
SMC KK3S-06E FITTING
SMC KK4P-06H FITTING
SMC KK130P-03F S COUPLER
SMC KK2S-23E S COUPLER
AVENTICS 1834484107
NORGREN 237230600 COUPLING HOSE BARB 6MM