Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
FESTO 8059258 QUICK COUPLING PLUG NPHS-S6-M-G14
FESTO 8059258 QUICK COUPLING PLUG NPHS-S6-M-G14
Quick Coupling Plug
References
festo:
NPHS-S6-M-G14
rubix:
231A4609
manufacturer :
8059258
ean:
4052568290054
Technical specifications
Connection 1
g 1/4 in
Material
galvanised steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8059258 QUICK COUPLING PLUG NPHS-S6-M-G14
Technical specifications
Attributes
Connection 1
g 1/4 in
Material
galvanised steel
Profile
nphs
Max. temperature
60
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.11
excl. VAT
/
Each
£
4.93
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SMC KK2S-06H S COUPLER
CAMOZZI QRC-PLUG-HOSE TAIL-9MM 5650 09
SMC KKH4S-02MS S COUPLER WITH SHOCK ABSORPTION COVER
SMC KK6S-03MS FITTING
SMC KK4S-03MS FITTING
LEGRIS LF3000 FITTING 3175 06 21
SMC KK4P-10L FITTING
SMC KK4P-06E FITTING
SMC KK3S-10L FEMALE CONN ONE TOUCH 10MM ELB
SMC KK3P-01MS FITTING
SMC KKA4P-03M S/S COUPLING
PCL XF COUPLING HOSE TAILPIECE 8MM AC7108
SMC KK3P-50N PLUG
SMC KK130P-03MS S COUPLER
AVENTICS 1823376003