KK S Coupler
Connection 1 | R 1/4 in |
---|---|
Material | Stainless Steel |
Logistics dimensions (L x W x H) | 24x46x25 mm |
---|---|
Logistic Weight | 90 g |
Connection 1 | R 1/4 in |
Material | Stainless Steel |
Profile | KKA |
Max. temperature | 150 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days