CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 11.0 855298


Couterbore with pilot 180° hss co5%

References
giss cutline:855298
rubix:855298
ean:3660338107351
855298
Technical specifications
ScrewM6
Number of teeth3
Body materialHSS-Co
See all Specifications

Product details : CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 11.0 855298


Couterbore with pilot 180° hss co5%

Technical specifications


Attributes
ScrewM6
Number of teeth3
Body materialHSS-Co
Total length80 mm
TailCylindrical HA
CoatingNo
Diameter11 mm
Tail diameter11 mm
Show UNSPSC/ECL@SS
£ 19.02 excl. VAT
/ Each
£ 22.82 incl. VAT
  • In stock: Next day delivery