Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering and countersinking millers
Countersinking miller
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 10.0 855297
CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 10.0 855297
Couterbore with pilot 180° hss co5%
References
giss cutline:
855297
rubix:
855297
ean:
3660338107344
Technical specifications
Screw
M5
Number of teeth
3
Body material
HSS-Co
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERBORE WITH PILOT 180DEG HSS CO5% MM 10.0 855297
Couterbore with pilot 180° hss co5%
Technical specifications
Attributes
Screw
M5
Number of teeth
3
Body material
HSS-Co
Total length
80
mm
Tail
Cylindrical HA
Coating
No
Diameter
10
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.21
excl. VAT
/
Each
£
25.45
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK 329-100Q22-J 5758884
SANDVIK 327-12B42EC-06 WELDON TO COROMILL 327 ADAPTOR 5758727
CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 8.4 855299
SANDVIK A327-16B24SC-12 MILLCUTTER SIDE&FACEMILLS 5722524
CUTLINE COUNTERBORE W/ PILOT 180DEG HSS CO5% MM 12.5 10.5 855300
ROBERTCHAR 5845-3.0-120 BSA PILOT COUNTERSUNK M3.0-120DEG
CUTLINE COUNTERBORE W/ PILOT 90DEG HSS CO5% MM 12.5 10.5 855309
SANDVIK A327-16B60EC-14 MILLCUTTER SIDE&FACEMILLS 5722553
ROBERTCHAR 5845-2.5-120 BSA PILOT COUNTERSUNK M2.5-120DEG
SANDVIK A327-13B42EC-06 MILLCUTTER SIDE&FACEMILLS 5722516
SANDVIK A328-044B19-13M MILLCUTTER SIDE&FACEMILLS 5722491
SANDVIK A327-16B60EC-12 MILLCUTTER SIDE&FACEMILLS 5722546
RUKO C40 SCRAPER RU107020
SANDVIK 329-100Q22-F MILLCUTTER SIDE&FACEMILLS 5758879
SANDVIK A327-16B42EC-12 MILLCUTTER SIDE&FACEMILLS 5722534