References
Draper:54243
Rubix:232A7892
Manufacturer :54243



Product details : DRAPER 54243 WORKSHOP STOOLS
Comfortable work seat manufactured from high density foam. Covered with an easy clean, oil-resistant vinyl seat cover. Fitted with four 60mm castors improving manoeuvrability, and the built-in storage tray in the seat base provides a convenient storage solution. Maximum weight capacity of 100kg.
Technical specifications
Attributes
| Legs | 4 castors (60 mm) |
|---|---|
| Max height | 416 cm |
| Min height | 416 cm |
| Seat depth | 360 mm |
| Material | high density foam seat with oil-resistant vinyl seat cover |
Show UNSPSC/ECL@SS
£ 41.73 excl. VAT
/ Each
£ 50.08 incl. VAT
- Delivery usually within ( 7 ) days
