SPARTEX GA009ZGREY GS KICK STEP - STEEL GREY


Kick Steps

References
spartex:UK-GA009Z-GREY
rubix:239A9284

Product details : SPARTEX GA009ZGREY GS KICK STEP - STEEL GREY


Manufactured & approved to the European GS standard
Manufactured from quality steel & rubber for maximum safety and durability
Mounted on 3 sprung loaded polypropylene castors which retract when weight is applied
Available in 6 colours, Red, Blue, Black, Grey, Green or Yellow
Load Capacity: 150kg
Loaded height of 430mm and unloaded height of 435mm
Base diameter: 435mm
Top diameter: 290mm
Manufactured & approved to the recognised European GS standard
Manufactured from quality steel & rubber for safety & durability
Snap-lock for quick assembly
Mounted on 3 sprung loaded polypropylene castors which retract when weight is applied
Easy to transport handy kick step allows access to those just out of reach heights

Strengths

• Easy to transport handy kick step allows access to those just out of reach heights

Applications

Very useful in workshops, shops, offices and
garages.

Technical specifications


Attributes
No attributes to display for this product
£ 65.45 excl. VAT
/ Each
£ 78.54 incl. VAT
  • Usually arrives within 14 working days