SPARTEX GA009ZRED GS KICK STEP STOOL - STEEL - RED RED

Kick Steps

See technical informationSee documents

References

Spartex:UK-GA009Z-RED
Rubix:239A9282
brand logo

Documents

Product details : SPARTEX GA009ZRED GS KICK STEP STOOL - STEEL - RED RED


Manufactured & approved to the European GS standard
Manufactured from quality steel & rubber for maximum safety and durability
Mounted on 3 sprung loaded polypropylene castors which retract when weight is applied
Available in 6 colours, Red, Blue, Black, Grey, Green or Yellow
Load Capacity: 150kg
Loaded height of 430mm and unloaded height of 435mm
Base diameter: 435mm
Top diameter: 290mm
Loaded height - 445mm
unloaded height - 450mm
Base Dia. = 300mm
top dia. = 300mm
Weight = 2kg

Strengths

• Easy to transport handy kick step allows access to those just out of reach heights

Applications

Very useful in workshops, shops, offices and
garages.

Technical specifications


Attributes
Materialsteel
£ 69.39 excl. VAT
/ Each
£ 83.27 incl. VAT
  • Delivery usually within ( 4 ) days