FESTO 164217 PUSH-IN BULKHEAD CONNECTOR CRQSS-12


CRQS Push-in bulkhead connector

References
festo:CRQSS-12
rubix:116A1177
manufacturer :164217
ean:4052568136963
CRQSS-12 Push-in bulkhead connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 164217 PUSH-IN BULKHEAD CONNECTOR CRQSS-12


Push-in bulkhead connector CRQSS-12 Size=Standard, Nominal size=7,9 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight86,54 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 160.02 excl. VAT
/ Each
£ 192.02 incl. VAT
  • Delivery usually within ( 8 ) days