References
SMC:KM16-04-04-3
Rubix:120A3669
Manufacturer :00052376
EAN:3618036073805
Product details : SMC KM16-04-04-3 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø4, ø6.
•Port A Size: ø4, ø6.
Model: KM16-04-04-3 (Tube Size 4mm, Port Size 4mm, Number of Ports-3 pcs.)
•Number of Port A: 3.
•Port B Size: ø4, ø6.
•Port A Size: ø4, ø6.
Model: KM16-04-04-3 (Tube Size 4mm, Port Size 4mm, Number of Ports-3 pcs.)
Technical specifications
Attributes
| Connection 2 | 4 |
|---|
Show UNSPSC/ECL@SS
£ 45.80 excl. VAT
/ 5 pieces
£ 54.96 incl. VAT
- Delivery usually within ( 4 ) days
