References
Festo:NPQH-P-S12-P10
Rubix:117A9302
Manufacturer :578261
EAN:4052568059644

Technical specifications
| Material | nickel-plated brass / chemically nickel-plated brass / pei / high-alloy stainless steel / fpm |
|---|---|
| Connection 1 | 12 mm |
Documents
Product details : FESTO 578261 BLANKING PLUG NPQH-P-S12-P10
Solid metal push-in blanking plug.
Technical specifications
Attributes
| Logistic Weight | 18,91 g |
|---|---|
| Material | nickel-plated brass / chemically nickel-plated brass / pei / high-alloy stainless steel / fpm |
| Connection 1 | 12 mm |
| Profile | npqh |
| Connection 2 | 12 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ 10 pieces
£ 20.16 incl. VAT
- Delivery usually within ( 2 ) days