SMC KQ2C16-00A COLOUR CAP I 16 TUBE


Tube Cap

References
smc:KQ2C16-00A
rubix:81176218
brand logo
brand logo
Technical specifications
MaterialPolypropylene
See all Specifications

Product details : SMC KQ2C16-00A COLOUR CAP I 16 TUBE


KQ2 one-touch, metric and inch fittings are available in a wide range of sizes, jacket styles and thread types. The specially designed gasket provides a positive seal under pressure without the reduced flow rate common with compression fittings. The KQ2 release collar unlocks both the locking clamp and the clamping pliers to provide low release force for easy pipe removal.
•Tube cap.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø1/4, ø5/16, ø3/8.
•Same diameter tubing.

Applicable Tube O.D.: ø 16
Release Button: Round Type

Strengths

Suitable for nylon and urethane tubes
Can be used for both vacuum and positive pressure applications
The decoupling collar allows easy removal without damaging the tube

Technical specifications


Attributes
Logistic Weight1 g
MaterialPolypropylene
Connection 216
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
  • Delivery usually within ( 4 ) days