References
Festo:NPQM-T-Q6-S6-P10
Rubix:391A4622
Manufacturer :558792
EAN:4052568055295

Technical specifications
| Material | nickel-plated brass (body); nbr (pipe joint) |
|---|---|
| Connection 1 | plug-in socket ø 6 mm |
Documents
Product details : FESTO 558792 PUSH-IN T-CONNECTOR
Push-in T connector NPQM-T-Q6-S6-P10 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 25,6 g |
|---|---|
| Material | nickel-plated brass (body); nbr (pipe joint) |
| Connection 1 | plug-in socket ø 6 mm |
| Profile | t-shape |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Delivery usually within ( 2 ) days