Cruid oil -/ Gas transfer hose
Filter Options
Categories
cruid oil -/ gas transfer hose (4)
Brand
draper
(1)
norres
(1)
parweld
(2)
3 Product(s) with 4 variant(s):
"PARWELD 760820-OX HOSE ASSY 8MM OX 3/8"" 20MT"
- parweld:760820-OX
- rubix:80172398
- Usually arrives within 14 working days
- Inner diameter:6 mm
£ 37.59 excl. VAT
/ Each
DRAPER 12750 FLEXIBLE PLASTIC GREASE GUN HOSE 300MM
- draper:12750
- rubix:45016123
- manufacturer :12750
- Delivery usually within ( 7 ) days
- Max. service pressure:240 bar
£ 7.75 excl. VAT
/ Each
NORRES 30101000000 PROTAPE PUR301 AS (XLD) 100-102MM
- norres:301-0100-0000
- rubix:232A6248
- manufacturer :301-0100-0000
- ean:4049645051097
- Usually arrives within 14 working days
- Max. service pressure:0.71 bar
£ 9.37 excl. VAT
/ Metre





