References
Draper:12750
Rubix:45016123
Manufacturer :12750



Product details : DRAPER 12750 FLEXIBLE PLASTIC GREASE GUN HOSE 300MM
High pressure thermoplastic tube, threaded 1/8" BSPT at both ends. Safe working pressure 240bar/3500psi.
Technical specifications
Attributes
| Max. service pressure | 240 bar |
|---|---|
| Application | grease gun delivery hose with 1/8' bspt threaded ends (both ends) to connect a grease gun to grease nipples/fittings. |
| Length | 0.3 m |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
- Delivery usually within ( 7 ) days
