References
Parweld:760820-OX
Rubix:80172398

Product details : "PARWELD 760820-OX HOSE ASSY 8MM OX 3/8"" 20MT"
Single Acetylene Fitted Hose Cylinder Fitting - 3/8” BSP
PARWELD 760820 OXYGEN HOSE 20M X 8MM C/W 3/8 INCH CHECK VALVES
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Length | 5 m |
Show UNSPSC/ECL@SS
£ 37.59 excl. VAT
/ Each
£ 45.11 incl. VAT
- Usually arrives within 14 working days
