NORRES 30101000000 PROTAPE PUR301 AS (XLD) 100-102MM
Antistatic Hose
See technical informationSee documentsReferences
Norres:301-0100-0000
Rubix:232A6248
Manufacturer :301-0100-0000
EAN:4049645051097




Documents
Product details : NORRES 30101000000 PROTAPE PUR301 AS (XLD) 100-102MM
Strengths
Super-light weight
Highly flexible + compressible 3:1
Abrasion-resistant
Microbe resistant
Good resistance to oil, gasoline and chemicals
Very good low temperature flexibility
Flame-retardant according to: UL94-HB
Flame-retardant according to: DIN 4102-B1
Permanently antistatic wall: according to ISO 8031 electrical and surface resistance <10⁹ Ω (according to NFPA 652 10⁸-10⁹Ω)
In accordance with ATEX 2014/34/EU (1999/92/EC) and German TRGS 727:aspiration of combustible dust (zone 22 inside), for conveying of non-flammable liquids, for use in zone 1 and 2 (gases)
Conforms to the safety regulations of the German Wood Trade Association
Highly flexible + compressible 3:1
Abrasion-resistant
Microbe resistant
Good resistance to oil, gasoline and chemicals
Very good low temperature flexibility
Flame-retardant according to: UL94-HB
Flame-retardant according to: DIN 4102-B1
Permanently antistatic wall: according to ISO 8031 electrical and surface resistance <10⁹ Ω (according to NFPA 652 10⁸-10⁹Ω)
In accordance with ATEX 2014/34/EU (1999/92/EC) and German TRGS 727:aspiration of combustible dust (zone 22 inside), for conveying of non-flammable liquids, for use in zone 1 and 2 (gases)
Conforms to the safety regulations of the German Wood Trade Association
Applications
Flexible hose/ducting for gases and for abrasive dust, powder, fibres;Extraction unit, dedusting system, filter system, oil mist extraction extraction arm;Chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction;Explosion hazard area;Animal stall, animal shed: barn ventilation;Bus, utility vehicle, caravan/trailer, mobile home/camper/RV, boat, ship/vessel/marine, yacht: ventilation, heating;Clean room ventilation, semiconductor Production machine;Bellows, compensators
Technical specifications
Attributes
| Max. service pressure | 0.71 bar |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 90 °C |
| Application | flexible hose/ducting for gases and for abrasive dust, powder, fibres;extraction unit, dedusting system, filter system, oil mist extraction extraction arm;chemical industry: chemical vapours, vapour return hose at loading arm, paint steam, spray mist extraction;explosion hazard area;animal stall, animal shed: barn ventilation;bus, utility vehicle, caravan/trailer, mobile home/camper/rv, boat, ship/vessel/marine, yacht: ventilation, heating;clean room ventilation, semiconductor production machine;bellows, compensators |
| Length | 5 m |
| Outer diameter | 108 mm |
| Bend radius | 58 mm |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Metre
£ 11.24 incl. VAT
- Usually arrives within 14 working days
