CLARKE SYPHON FEED SANDBLASTER (CSB10) 7640117
CSB10 Siphon Feed Sandblaster
See technical informationReferences
Clarke Power Products:7640117
Rubix:2003976
Product details : CLARKE SYPHON FEED SANDBLASTER (CSB10) 7640117
Powerful siphon feed sandblasting kit for greater control and efficiency. Quickly removes paint, surface rust, dirt/grease, burrs etc. Suitable for use with aluminium oxide (up to 60 grit), garnet powder and glass bead. Mobile tank features two large rubber wheels and handle for easy monoeuvrability across garage/ workshop floors. With a 16.8 litre tank capacity and an extra long 10 ft suction hose.
Features:
Operating pressure 101psi (7bar).
Air input requirement 10 to 16 cfm.
Air inlet connector 1//4" BSP.
Weight 22.6kg.
Mininium compressor size 3HP.
Supplied with a 16.8 litre tank, sandblasting gun, delivery hose, safety hood / mask, and 4 ceramic nozzles (4,5,6,7mm).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 97.44 excl. VAT
/ Each
£ 116.93 incl. VAT
- Usually arrives within 14 working days

