Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
LINK 51 CUBE LOCKER GREY DOOR 450 X 450 X 450MM
LINK 51 CUBE LOCKER GREY DOOR 450 X 450 X 450MM
Cube Lockers
References
moresecure:
QU1818A01GUGU
rubix:
1253726
Technical specifications
Number of doors
1
Height
450
mm
Width
450
mm
See all Specifications
Product details
Technical specifications
Product details : LINK 51 CUBE LOCKER GREY DOOR 450 X 450 X 450MM
Versatile and compact all cube lockers, use as solo lockers or bolt together to form a unit.
Strengths
Popular for personal effects and bags
Fitted with a cam lock and supplied with keys
Technical specifications
Attributes
Number of doors
1
Height
450
mm
Width
450
mm
Depth
450
mm
Colour
Grey
Type
Cube Locker
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.19
excl. VAT
/
Each
£
107.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT PERFO WALL CUPBOARD HOUSING WITH SHELF 40031068.11V
BOTT 40012091.19V CUBIO SL-856 COMBINATION CABINET
BOTT 16926076.24 CUBD 525X550X1000+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 40021160.19V CUBIO SMF-10620-1.36 MINI WORKSHOP
BOTT 40021108.77V CUBIO CUPBOARD
BOTT 40020144.19V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926711.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)
BOTT 40019125.11V CUBIO SMF-6620-1.2 SYSTEM CABINET
BOTT 40020110.19V CUBIO SMF-868-1.1 CUPBOARD
BOTT 16926732.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X1000MM (H)
BOTT 40031063.77V CUBIO CUPBOARD
BOTT 40301011.77V CUBIO CUPBOARD
BOTT CUBIO SMF-8512-1.1 CUPBOARD WITH PERFO DOOR 40012079.11V
BOTT CUBIO SMFS-13620-1 WINDOW DOOR CUPBOARD 40022060.11V
BOTT 40020117.77V CUBIO CUPBOARD