Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40020144.19V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40020144.19V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40020144.19V
rubix:
214A8058
Technical specifications
Height
900
mm
Width
800
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40020144.19V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 650mm (D) x 900mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
900
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
603.11
excl. VAT
/
Each
£
723.73
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926723.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)
BOTT 16926454.11 VERSO 800X550X1000H KITTED CUPBOARD
BOTT VERSO 525 X 550 X 1000MM HAZARDOUS SUBSTANCE CUPBOARD 16926791.12
BOTT 40022056.19V SYSTEM CUPBOARD SMF-13620-2.2
BOTT 40022085.24V CUBIO SMF-13610-3S 1D KITTED CUPD
BOTT CUBIO SMF-13620-1W 9D MINI WORKSHOP 40022093.11V
BOTT 16929002.16 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT 16926030.24 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVES
BOTT 16926720.19 VERSO SHELF CBOARD 525MM (W)X550MM (D)X750MM (H)
BOTT DRAWER CABINET 800 X 800 X 525MM 40012019.11V
Q16926259.19 SHELF CUPBOARD 2 ADJ HEIGHT STEEL SHELVES (75KG U.D.L.)
BOTT 40031073.16V CUBIO PERFO WALL CUPD 525 X 325 X 700
BOTT 40012091.77V CUBIO DRAWER-DOOR CABINET
BOTT 40013046.77V CUBIO CUPBOARD
BOTT 40031058.77V CUBIO CUPBOARD