References
Bott:40020110.19V
Rubix:214A8027

Product details : BOTT 40020110.19V CUBIO SMF-868-1.1 CUPBOARD
Cubio SMF-868-1.1 Cupboard with 2 x perfo door, dimensions 800mm (W) x 650mm (D) x 800mm (H).Powder coated RAL 7035/7016 finish, constructed of a reinforced steel housing with a UDL capacity of 1 tonne.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 800 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 588.83 excl. VAT
/ Each
£ 706.60 incl. VAT
- Delivery usually within ( 16 ) days