cubio cupboard perfo doors mini workshop 1 shelf 4 drws WxDxH: 1050x650x2000mm RAL 7035/7016
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021160 |
Colour | Grey |
Type | Cubio Cupboard |
Usually arrives within 14 working days