BOTT CUBIO SMF-8512-1.1 CUPBOARD WITH PERFO DOOR 40012079.11V
cubio cupboard with perfo doors & 3 shelves WxDxH: 800x525x1200mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40012079.11V
Rubix:2599078

Documents
Product details : BOTT CUBIO SMF-8512-1.1 CUPBOARD WITH PERFO DOOR 40012079.11V
cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 3 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x525x1200mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 1200 mm |
| Width | 800 mm |
| Depth | 525 mm |
| Model | 40012079 |
| Colour | blue |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 724.26 excl. VAT
/ Each
£ 869.11 incl. VAT
- Delivery usually within ( 16 ) days




